Shop All Drill Bit Sets
Drill America
1/16"-1/2"x64ths 29Pc. Cobalt Screw Machine Drill Bit Set
Mfr # D/A29S-CO-SET
Zoro # G1766645
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Point Angle 135 Degrees
- Cutting Direction Right Hand
- Number of Pieces 29
- Point Type Split Point
- Number of Flutes 2
Product Information
- Brand Drill America
- MFR # D/A29S-CO-SET
- Zoro # G1766645
- UPC # 887861038300
- Country of Origin United States
- Category Drill Bit Sets
Details
Item | Screw Machine/Stub Drill Bit Set |
Drill Bit Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Number of Pieces | 29 |
Point Type | Split Point |
Number of Flutes | 2 |
Drill Bit Finish | Gold |
Drill Bit Grouping | Drill Bit Set |
Shank Type | Round |
Drill Bit Material | Cobalt |
Description
Cobalt, Screw Machine, Set, 29 pc Set, Size and Description 1/16 1/2 x 64ths, Package Qty 1, Premium Grade Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAMSET Pin With Fuel Cell, PK510 (T4034B)
- L.H. DOTTIE L.H. Dottie Tip Bit Replaceable Tip Set (2 Pack) (RTTP6000)
- KNIPEX Compact Bolt Cutters, 10" High Leverage (71 31 250)
- DREMEL Oscillating Tool Blade, Cardide, 2 5/16" L (MM501U)
- DRILL AMERICA 1/16 - 1/2 HSS Jobber Drill Bit Set, Number of Flutes: 2 (D/A29J-PC)
- DRILL AMERICA 9/16"-1" 5Pc. HSS Black & Gold KFD Reduced Shank Drill Bit Set (POUKFDRSD)
- DRILL AMERICA 1/8" - 3/8" 5 Piece Carbide Tipped 4 Flute Glass & Tile Drill Bit Set (DWD4FGD-SET)
- DRILL AMERICA 1/16"-1/2"x64ths 29Pc. HSS Jobber Length Drill Set (DWD29J-SP-SET)
- DRILL AMERICA 9/16"-1" 5Pc. Cobalt Reduced Shank Drill Bit Set, Number of Flutes: 2 (POUDWDCO)
- DRILL AMERICA 1/16"-3/8" x64ths 21Pc. Cobalt Jobber Length Drill Bit Set (DWD21J-CO-SET)
- CHICAGO-LATROBE 15PC 135° Heavy-Duty Cobalt Jobber Lngth Drill Set Chicago-Latrobe 550 Straw HSS-CO 8% 1/16-1/2x1/32 (57852)
- Drill America Drill Bit Sets