Shop All Drill Bit Sets
Drill America
1/16"-1/2"x32nds 15Pc. Cobalt Jobber Length Drill Bit Set
Mfr # DWD15J-CO-SET
Zoro # G1738444
product price: $59.29
/ea
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Shank Type Round
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
- Drill Bit Finish Gold
Product Information
- Brand Drill America
- MFR # DWD15J-CO-SET
- Zoro # G1738444
- UPC # 887861038638
- Country of Origin China
- Category Drill Bit Sets
Details
Drill Bit Grouping | Drill Bit Set |
Item | Jobber Drill Bit Set |
Shank Type | Round |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Cobalt |
Drill Bit Finish | Gold |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Number of Pieces | 15 |
Point Type | Split Point |
Description
Cobalt, Jobber Length, Set, 15 pc Set, Size and Description 1/161/2 x 32nds, Package Qty 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Fluted Knob, 5/16-18 Thread Size, 0.875"L, Blind Tap, Steel (GN5C----F4-B-22)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.120" Tip Dia. (7618)
- SOLA All Surface Pencil, 9-7/16 x1/2, Flat, PK6 (UB 24)
- ECLIPSE Rivet Converstion Kit, 3/8-16" (72CK216L-07)
- DRILL AMERICA #1-60, Drill Bit Material: Cobalt (D/A115J-CO-SET)
- DRILL AMERICA 1/8" - 3/8" 5 Piece Carbide Tipped Glass & Tile Drill Bit (DWDGD-SET)
- DRILL AMERICA #1-#60 60Pc. Cobalt Jobber Length Drill Bit Set (DWD60J-CO-SET)
- DRILL AMERICA 1/4"-1/2"x12" 5Pc. HSS Extra Long Drill Bit Set Plastic Case Pouch (POUDWDDL12)
- DRILL AMERICA 1/2"-1"x64ths 33Pc. Cobalt Reduced Shank Drill Bit Set (D/A833SD-CO-SET)
- DRILL AMERICA #1-60, Number of Flutes: 2 (KFD115J-SET)
- WESTWARD 21pc. HSS 135 Degrees Drill Bit Set (401J90)
- Drill America Drill Bits