Shop All Drill Bit Sets
Drill America
1/16 - 1/2 Cobalt Jobber Drill Bit Set, Number of Flutes: 2
Mfr # D/A29J-CO-PC
Zoro # G1735669
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Shank Type Round
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
- Drill Bit Finish Gold
Product Information
- Brand Drill America
- MFR # D/A29J-CO-PC
- Zoro # G1735669
- UPC # 887861038508
- Country of Origin United States
- Category Drill Bit Sets
Details
Drill Bit Grouping | Drill Bit Set |
Item | Jobber Drill Bit Set |
Shank Type | Round |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Cobalt |
Drill Bit Finish | Gold |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Number of Pieces | 29 |
Point Type | Split Point |
Description
Heavy Duty 135 Split Point, Cobalt Steel, Jobber Length, manufactured to National Aerospace standard 907. These drill bits display high red hardness, permitting speeds up to 30% greater than with conventional M2 high speed steel, and are especially effective in drilling tough, high tensile strength materials like stainless steel, inconel, and titanium. The 135 split point is self-centering and reduces thrust. Drill set comes in a rust resistant, water and shatter proof BIT Cooler case, Premium Grade Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR BAG (909-ARC)
- THERMWELL PRODUCTS Thermwell 800450 Easy Roll Out Plastic Dropcloth Clear; 9 x 12 ft;. 8 mm Thick (800450)
- PROSKIT Side Cutting Plier, Flush Cut (902-075)
- KIPP Adjustable Handle, Size: 5 M12X60 Zinc, Black Satin, Comp: Steel (K0116.5121X60)
- DRILL AMERICA #61 - #80 Cobalt Steel Jobber Drill Bit Set (D/A20J-CO-SET)
- DRILL AMERICA #1-60 60 Piece Black & Gold Jobber Length Drill Bit Set (KFD60J-SET)
- DRILL AMERICA 1.00-6.00mm x.5mm 11Pc. HSS Jobber Length Drill Bit Set (DWD4011-SET)
- DRILL AMERICA #1-#60 60Pc. Cobalt Jobber Length Drill Bit Set (DWD60J-CO-SET)
- DRILL AMERICA 9/16"-1" 5Pc. Cobalt Reduced Shank Drill Bit Set, Shank Size: 1/2" (POUD/ACO)
- DRILL AMERICA 1/4" - 1/2" Cobalt Heavy Duty Jobber Length Drill Bit Set, Drill Bit Finish: Gold (POUD/ACOJ)
- DRILLCO 29PC NITRO DRILL PAL 1/16-1/2 BY 64ths (400NW29)
- Drill America Drill Bits