Shop All Spiral Flute Drill Bits
Drill America
11/32" HSS Heavy Duty Split Point Stub Drill Bit
Mfr # DWDST11/32
Zoro # G1931748
Sold in multiples of 6 for $25.74
$25.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11/32 in
- Finish Black Oxide
- Material High Speed Steel
- Overall Length 3 in
- Cutting Direction Right Hand
Product Information
- Brand Drill America
- MFR # DWDST11/32
- Zoro # G1931748
- UPC # 887861030823
- Country of Origin China
- Category Spiral Flute Drill Bits
Dimensions
Size | 11/32 in |
Overall Length | 3 in |
Flute Length | 1-11/16 in |
Details
Finish | Black Oxide |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Shank Type | Round |
Cutting Angle | 135 Degrees |
Style | Screw Machine/Stub |
Point Type | Split Point |
Description
Screw machine drills (also know as stub or stubby drills) are manufactured to National Aerospace Standard 907. The 135 degree split point is self-centering and reduces thrust. Ideal for portable or machine drilling. Short, rugged construction performs well in a broad range of materials. Screw machine drills are popular in the automotive and construction industries. They are often used in screw machine setup where spindle clearance is limited. Sizes smaller than 1/16 and #52 have the 118 degree standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Comb. Wrench, 11/32", SAE, Full Polish (54RY65)
- MOODY TOOL Screwdriver Set, Slotted/Phillips Combo Set ESD, 8 pcs (58-0390)
- KIPP BALL-END THRUST SCREW WITHOUT HEAD, FORM:B BALL STEEL, M16, L=60, CARBON STEEL, BALL-BEARING ST (K0383.21660)
- OSG Thread Forming Tap, 1/4"-20, Plug, Oxide, 0 Flutes (1400127001)
- DRILL AMERICA 13/32" HSS Heavy Duty Split Point Stub Drill Bit (D/AST13/32)
- DRILL AMERICA #33 HSS Heavy Duty Split Point Stub Drill Bit (D/AST33)
- DRILL AMERICA 27/64" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F27/64)
- DRILL AMERICA 11/64" HSS Split Point Mechanic Length Drill Bit 3-Flat Shank (KFDML11/64)
- DRILL AMERICA #3 HSS Heavy Duty Split Point Stub Drill Bit (D/AST3)
- DRILL AMERICA 3/16" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F3/16)
- IRWIN BIT DRILL 5/64"" TIN135PT (63905)
- Drill America Drill Bits