Shop All Annular Cutters
Drill America
11/16"x1" HSS Annular Cutter
Mfr # DWC5-530-119
Zoro # G1731216
$30.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutter Material High Speed Steel
- Diameter 11/16"
- Shank Dia. 3/4"
- Material High Speed Steel
- Finish Uncoated (Bright)
Product Information
- Brand Drill America
- MFR # DWC5-530-119
- Zoro # G1731216
- UPC # 887861000277
- Country of Origin China
- Category Annular Cutters
Dimensions
Diameter | 11/16" |
Cutting Depth | 1" |
Shank Dia. | 3/4" |
Details
Item | Annular Cutter |
Cutter Material | High Speed Steel |
Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Annular cutters are designed for fast, efficient hole making. Annular cutters cut only that material necessary to produce a quality hole. Works with Hougen Magnetic Drill, Milwaukee and similar machines.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 7/8-inch (22 mm) Bi-Metal Hole Saw with Mandrel and Pilot Drill (960081)
- CLE-LINE 21PC 118° General Purpose Jobber Lngth Drill Set Cle-Line 1899 Steam Oxide HSS RHS/RHC 1/16-3/8x1/64 (C21114)
- SUNEX 1/4" Drive, T30 Torx(R) Socket (1820S6)
- CRAFTSMAN Cordless Brushless Compact 2 Tool 20V (CMCK210C2)
- DRILL AMERICA 11/16"x2" HSS Annular Cutter (DWC5-530-219)
- DRILL AMERICA 9/16"x2" Carbide Tipped Annular Cutter (CTC5-530-213)
- DRILL AMERICA 1-9/16"x1" HSS Annular Cutter (DWC5-530-160)
- DRILL AMERICA 7/8" X 2" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-227)
- DRILL AMERICA 1/2"x2" HSS Annular Cutter (DWC5-530-211)
- DRILL AMERICA 1-5/16"x3" Carbide Tipped Annular Cutter (CTC5-530-348)
- HOUGEN 7/8 in. X 3 in. 12,000-Series Annular Cutter (3-12228)
- Drill America Annular Cutters