Shop All Taper Shank Drill Bits
Drill America
11/16" HSS 2MT Taper Shank Drill Bit
Mfr # DWDTS11/16
Zoro # G1939028
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 11/16"
- Shank Type Taper
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Product Information
- Brand Drill America
- MFR # DWDTS11/16
- Zoro # G1939028
- UPC # 887861048316
- Country of Origin China
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 11/16" |
Overall Length | 9-1/4" |
Flute Length | 5-3/8" |
Shank Size | 2MT |
Details
Item | Taper Shank Drill Bit |
Shank Type | Taper |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Taper shank drills are made to fit Morse tapered holes. Designed to perform in a broad range of materials in the iron and steel families. They have a black oxide surface treatement that is abrasion resistant, reduces chip welding and improves chip flow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (352-30-15-M8-E-70)
- IDEAL 32" Cable Cutter, Shear Cut (35-033)
- ZORO SELECT Ball Lock Pin, T-Handle, 7/16" Pin Dia. (LBT-SS7143)
- SPEEDAIRE Needle Scaler Kit, Pistol, 90 psi (45YY26)
- DRILL AMERICA 47/64" 3MT HSS Oversized Shank Taper Shank Drill Bit (DWDTS47/64-3MT)
- DRILL AMERICA 15/16" HSS 3MT Taper Shank Drill Bit (DWDTS15/16)
- DRILL AMERICA 1-1/4" 3MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS1-1/4-3MT)
- DRILL AMERICA 3/4" 3MT HSS Oversized Shank Taper Shank Drill Bit (DWDTS3/4-3MT)
- DRILL AMERICA 1-33/64" HSS 5MT Taper Shank Drill Bit (DWDTS1-33/64)
- DRILL AMERICA 19/32" HSS 2MT Taper Shank Drill Bit (DWDTS19/32)
- KODIAK CUTTING TOOLS #0 High Speed Steel Taper Pin Reamer Straight Flute (5496183)
- Drill America Drill Bits