Shop All High Speed Steel Chucking Reamers
Drill America
.1070 HSS Straight Shank Chucking Reamer
Mfr # DWRR.1070
Zoro # G1733955
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Shank Type - Machining Round
- Flute Type Straight
- Finish - Machining Bright (Uncoated)
- Flute Length 5/8"
Product Information
- Brand Drill America
- MFR # DWRR.1070
- Zoro # G1733955
- UPC # 887861139991
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Flute Length | 5/8" |
Reamer Size | 0.1070" |
Overall Length | 2-1/4" |
Size | 0.107 |
Details
Item | Chucking Reamer |
Material - Machining | High Speed Steel |
Shank Type - Machining | Round |
Flute Type | Straight |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Description
Chucking Reamers are designed for accurate reaming in most materials using all types of equipment including screw machines, turret lathes, drill presses, and machining centers. They are regularly pointed with a 45o chamfer. The straight-flute design is recommended for most general purpose reaming. The right-hand spiral-flute reamer has the smooth, chatter-free action necessary for fine finishes. It is recommended over the straight-flute for more difficult materials, better surface requirements, and applications with an interruption such as a keyway or cross hole.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Masonry Drill Bit, 5/16", 4" L (87963)
- OSG Thread Forming Tap, 1/2"-20, Plug, V, 0 Flutes (1625012248)
- CRAFTSMAN Wrenches, 2-pc SAE Ratcheting Box Wrench (CMMT12073)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 11/64 (C23352)
- DRILL AMERICA .1060 HSS Straight Shank Chucking Reamer (DWRR.1060)
- DRILL AMERICA .1290 HSS Straight Shank Chucking Reamer (DWRR.1290)
- DRILL AMERICA .1165 HSS Straight Shank Chucking Reamer (DWRR.1165)
- DRILL AMERICA .2170 HSS Straight Shank Chucking Reamer (DWRR.2170)
- DRILL AMERICA .4550 HSS Straight Shank Chucking Reamer (DWRR.4550)
- DRILL AMERICA .1125 HSS Straight Shank Chucking Reamer (DWRR.1125)
- ZORO SELECT Chucking Reamer, 12.5mm, 6 Flute, HSS (13H737)
- Drill America High Speed Steel Chucking Reamers