Shop All Drill Bit Sets
Drill America
1.00mm - 13.00mmx.5mm 25Pc. HSS Jobber Length Drill Bit Set
Mfr # DWD4025-SET
Zoro # G1737227
product price: $46.55
/ea
$46.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Point Angle 118 Degrees
- Cutting Direction Right Hand
- Drill Bit Material High Speed Steel
- Drill Bit Grouping Drill Bit Set
- Number of Pieces 25
Product Information
- Brand Drill America
- MFR # DWD4025-SET
- Zoro # G1737227
- UPC # 887861039147
- Country of Origin China
- Category Drill Bit Sets
Details
Item | Jobber Drill Bit Set |
Drill Bit Point Angle | 118 Degrees |
Cutting Direction | Right Hand |
Drill Bit Material | High Speed Steel |
Drill Bit Grouping | Drill Bit Set |
Number of Pieces | 25 |
Shank Type | Round |
Point Type | Conventional Point |
Number of Flutes | 2 |
Drill Bit Finish | Black Oxide |
Description
HSS, Jobber Length, Set, 25 pc Set, Size and Description 11.0013mm x 0.5mm, Package Qty 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, M12-1.75, Plug, TiN, 0 Flutes (1410105905)
- SUMITOMO WEZ Series Indexable Shell Mill 2in 5 Teeth (WEZ32000R05)
- LENOX Band Saw Blade, 14 ft. 6 in L, 1" W, 2/3 TPI, 0.035" Thick, Steel (1803076)
- ULLMAN DEVICES LED Lighted Flexible Magnetic Spring Claw (16MLT)
- DRILL AMERICA 7 Piece Forstner Drill Bit Set (DMS70-2007)
- DRILL AMERICA 1/16"-1/2"x32nds 15Pc. Cobalt Jobber Length Drill Bit Set (DWD15J-CO-SET)
- DRILL AMERICA #1-60, Drill Bit Finish: Gold (DWD115J-TN-SET)
- DRILL AMERICA 1/16 - 1/2 Cobalt Steel Jobber Drill Bit Set 29Pc. (1/64 Increments) (D/A29J-CO-SET)
- DRILL AMERICA 1/4"-1/2"x6" HSS Aircraft Extension Drill Bit Set Plastic Case Pouch (POUA/CX6)
- DRILL AMERICA 1/16"-1/2"x32nds 15 Pc. HSS Jobber Length Drill Set (DWD15J-SET)
- IRWIN 15-pc. Black/Gold Jobber Length Drill Set, Titanium Nitride Coating (318015)
- Drill America Drill Bits