Shop All High Speed Jobber Drill Bits
Drill America
10.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit
Mfr # KFDMM10.00
Zoro # G1819696
Sold in multiples of 6 for $53.94
$53.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 10.00mm
- Overall Length 133.00mm
- Cutting Direction Right Hand
- Number of Flutes 2
Product Information
- Brand Drill America
- MFR # KFDMM10.00
- Zoro # G1819696
- UPC # 887861186964
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 10.00mm |
Overall Length | 133.00mm |
Flute Length | 95.00mm |
Drill Bit Size | 10.00mm |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Drill Bit Finish | Black and Gold |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Description
Black and gold jobber drills are manufactured from premium grade high speed steel. Killer Force Drills (KFD) have a heavy duty 135 degree split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Single Flute Straight Bit, 1/8" dia. (03-120)
- CLEVELAND Car Length Reamer w/Straight Shank (C24011)
- JONARD TOOLS P Key Insert, 1-3/4" (SSK-90)
- IRWIN Drill Bit, 7/32, Turbomax, 135deg, PK5 (73314)
- DRILL AMERICA 10.50mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM10.50)
- DRILL AMERICA #13 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN13)
- DRILL AMERICA 27/64" HSS Polished Jobber Length Drill Bit (DWDP27/64)
- DRILL AMERICA 11/32" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD11/32)
- DRILL AMERICA G HSS Black Oxide Jobber Length Drill Bit (DWDNG)
- DRILL AMERICA 15/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN15/64)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 0.147 (300 26)
- Drill America High Speed Jobber Drill Bits