Shop All Hand Files and Rasps
Drill America
10" Square Smooth File
Mfr # DIC13262
Zoro # G1953414
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Square
- Material Carbon Steel
- Blade Style Square Smooth
Product Information
- Brand Drill America
- MFR # DIC13262
- Zoro # G1953414
- UPC # 887861165983
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 10" |
Details
Item | Carbon Steel File |
Profile Shape | Square |
Cut Type | Smooth |
Material | Carbon Steel |
Blade Style | Square Smooth |
Description
American Pattern Files, Length 10, Second , Square Files
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 24 MM Full polished 12-point combination wrench (1224M)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C55417)
- LENOX Band Saw Blade, 12 ft. 6 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel (82048D2B123810)
- WIDIA Milling Insert, Parallelogram, 15.67mm (XPHT332AL)
- DRILL AMERICA 4" Square Bastard File (DIC12790)
- DRILL AMERICA 8" Square Smooth File (DIC13147)
- DRILL AMERICA 4" Square Smooth File (DIC12857)
- DRILL AMERICA 8" Mill Bastard File (DIC08497)
- DRILL AMERICA 10" Square Bastard File (DIC13196)
- DRILL AMERICA 10" Flat Bastard File (DIC03665)
- DRILL AMERICA 6" Half Round Bastard File (DIC04795)
- Drill America Cutting and Shaping Tools