Shop All Chucking Reamers
Drill America
#10-5MT 2-9/16" 3" Taper Shank Shell Reamer Arbor
Mfr # DWRSRA10TS
Zoro # G1921607
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Shank Type - Machining Taper
- Flute Type Straight
- Finish - Machining Bright (Uncoated)
- Overall Length 14"
Product Information
- Brand Drill America
- MFR # DWRSRA10TS
- Zoro # G1921607
- UPC # 887861153003
- Country of Origin China
- Category Chucking Reamers
Dimensions
Overall Length | 14" |
Reamer Size | #10 |
Shank Dia. | 5MT |
Details
Item | Shell Reamer Arbor |
Material - Machining | High Speed Steel |
Shank Type - Machining | Taper |
Flute Type | Straight |
Finish - Machining | Bright (Uncoated) |
Description
HSS, Shell Reamer, Taper Shank Arbor, Size 10, Fitting from-to 2-9/163, Shank Dia 1-5/8, O.A.L. 14, Shank 5MT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Drive 6-Point Socket Set with Rail, 14-Piece (4-15 mm) (SHD90111)
- PERFORMANCE TOOL 3/8 In Dr. 12 Pt Socket 12Mm Socket 12Pt 12M, W38812 (W38812)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2030UD)
- JACOBS AO203 Arbor 2MT/3JT (7308DN)
- DRILL AMERICA #8-4MT 1-11/16" 2" Taper Shank Shell Reamer Arbor (DWRSRA8TS)
- DRILL AMERICA # 8 1-11/16" 2" Straight Shank Shell Reamer Arbor (DWRSRA8SS)
- DRILL AMERICA # 7 1-5/16" 1-21/32" Straight Shank Shell Reamer Arbor (DWRSRA7SS)
- DRILL AMERICA 1.001" Chucking Reamer (DWRR1.001)
- DRILL AMERICA #6-3MT 1-1/16" 1-9/32" Taper Shank Shell Reamer Arbor (DWRSRA6TS)
- DRILL AMERICA #9-4MT 2-1/16" 2-1/2" Taper Shank Shell Reamer Arbor (DWRSRA9TS)
- M.A. FORD .0177 #Metric# 0.45Mm Re (27201770)
- Drill America Chucking Reamers