Shop All Hand Taps
Drill America
10-32 HSS Left Hand 4 Flute Plug Tap
Mfr # DWT60732
Zoro # G1815548
product price: $3.69
/ea
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Plug
- Tap Dimension Type Left Hand Plug
- Finish Uncoated (Bright)
- Cutting Direction Left Hand
Product Information
- Brand Drill America
- MFR # DWT60732
- Zoro # G1815548
- UPC # 887861078733
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | #10-32 |
Tap Dimension Type | Left Hand Plug |
Details
Tap Style | Plug |
Item | Left Hand Tap |
Finish | Uncoated (Bright) |
Cutting Direction | Left Hand |
Description
Hand Taps are the most versatile taps for hand use, or for tapping under power. Hand taps are popular for use in general machine tapping or CNC tapping. They are also appropriate for tapping the vast majority of materials in through or blind holed conditions. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. HSS Left Hand Tap, #10-32, Limit H3, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, J Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50839)
- STEELMAN 1/4" Drive x 10mm Deep 6-Point Metric Single Socket (78421)
- MAKITA Angle Grinder with AFT and Brake 9 (GA9070X1)
- TEKTON 7 mm High-Torque Black Oxide Blade Nut Driver (26885)
- DRILL AMERICA 3/4"-16 HSS Left Hand 4 Flute Plug Tap (DWT60866)
- DRILL AMERICA 1/4"-28 HSS Left Hand 4 Flute Plug Tap (DWT60752)
- DRILL AMERICA 3/4"-10 HSS Left Hand 4 Flute Plug Tap (DWT60862)
- DRILL AMERICA 1/2"-16 HSS Plug Hand Tap (DWTST1/2-16P)
- DRILL AMERICA 5/16"-18 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 5/16"-18 (DWT54504)
- DRILL AMERICA m7x1 HSS Metric 4 Flute Plug Hand Tap (DWTP7X1)
- DRILL AMERICA 3/8"-40 HSS Plug Hand Tap (DWTST3/8-40P)
- Drill America Hand Taps