Shop All Hand Taps
Drill America
10-32 HSS Left Hand 4 Flute Bottoming Tap
Mfr # DWT60733
Zoro # G1803158
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Bottom
- Tap Dimension Type Left Hand Bottoming
- Finish Uncoated (Bright)
- Cutting Direction Left Hand
Product Information
- Brand Drill America
- MFR # DWT60733
- Zoro # G1803158
- UPC # 887861078986
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | #10-32 |
Tap Dimension Type | Left Hand Bottoming |
Details
Tap Style | Bottom |
Item | Left Hand Tap |
Finish | Uncoated (Bright) |
Cutting Direction | Left Hand |
Description
Hand Taps are the most versatile taps for hand use, or for tapping under power. Hand taps are popular for use in general machine tapping or CNC tapping. They are also appropriate for tapping the vast majority of materials in through or blind holed conditions. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. HSS Left Hand Tap, #10-32, Limit H3, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN DIE HEX 1"" 6-32NC CARDED (9318)
- OTC Socket Bit, T30 Torx, 1/4" Drive (6106)
- J.W. WINCO Gn437-A4-50-50-A-Gs Adj Friction Hinge (437-A4-50-50-A-GS)
- DRILL AMERICA 12-24 Carbon Steel Hex Rethreading Die (DWTHX1224)
- DRILL AMERICA 1/4"-28 HSS Left Hand 4 Flute Bottoming Tap (DWT60753)
- DRILL AMERICA 1/2"-13 HSS Left Hand 4 Flute Bottoming Tap (DWT60809)
- DRILL AMERICA 3/4"-10 HSS Left Hand 4 Flute Bottoming Tap (DWT60863)
- DRILL AMERICA 1"-12 HSS Machine and Fraction Hand Tap Set, Tap Thread Size: 1"-12 (DWT54931)
- DRILL AMERICA 1-3/8"-6 Carbon Steel Plug Hand Tap (DWTP1-3/8-6)
- DRILL AMERICA 7/8"-9 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 7/8"-9 (DWT54884)
- REGAL CUTTING TOOLS M18 x 1 Hand Tap D5 4 Flt Bottom (020381AS)
- Drill America Hand Taps