Shop All Round Dies
Drill America
#10-24 1" OD Carbon Round Die
Mfr # DWTC1-1024
Zoro # G1925956
product price: $7.29
/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Thread Size #10-24
- Die Material Carbon
- Outside Dia. (In.) 1"
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Product Information
- Brand Drill America
- MFR # DWTC1-1024
- Zoro # G1925956
- UPC # 887861100656
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | #10-24 |
Outside Dia. (In.) | 1" |
Details
Item | Round Die |
Die Material | Carbon |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
For re-threading, a Carbon Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder. Size: #10-24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABC HAMMERS 26 oz. Polyurethane Dead Blow Hammer - Overall Length 12.75" (ABC2DB)
- ALFA TOOLS 20 Mm High Carbon Steel Hand Taps (3-Pack) (CSMTS70839)
- CENTURY DRILL & TOOL Self Feed Wood Bit 3-5/8 3-Flat Shk Fit I.D. Pipesize 3 Tubesize 3-1/2 (38341)
- KIPP Star Grip, DIN 6336 Similar, D=M10X45, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.410X45)
- DRILL AMERICA m52x1.5 3" OD HSS Round Adjustable Die Special (DWTSMR3-52X1.5)
- DRILL AMERICA m18x1.5 1-1/2"OD HSS Round Die (DWTMR112-18X1.5)
- DRILL AMERICA m11x1 1" OD HSS Round Adjustable Die Special (DWTSMR1-11X1)
- DRILL AMERICA 3/8" NPT 1-1/2" OD HSS Round Adjustable Pipe Die (DWTH112-38NPT)
- DRILL AMERICA 1-3/8-6 2-1/2" OD HSS Round Adjustable Die (DWTH212-1386)
- DRILL AMERICA m33x1.5 2-1/2" OD HSS Round Adjustable Die Special (DWTSMR212-33X1.5)
- DRILL AMERICA m21x1.75 2"OD HSS Round Adjustable Die Special (DWTSMR2-21X1.75)
- Drill America Round Dies