Shop All Screwdriver Bits
Drill America
#10-12 x 1in Slotted Insert Bit with 1/4in Hex Shank
Mfr # INS39538
Zoro # G910548835
product price: $0.68
/ea
Sold in multiples of 11 for $7.48
$7.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Tool Tip Size #10-12
- Hex Shank Size 1/4"
- Overall Bit Length 1"
- Fastening Tool Material Carbon Steel
- Finish Uncoated (Bright)
Product Information
- Brand Drill America
- MFR # INS39538
- Zoro # G910548835
- UPC # 887861185820
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #10-12 |
Hex Shank Size | 1/4" |
Overall Bit Length | 1" |
Details
Fastening Tool Material | Carbon Steel |
Finish | Uncoated (Bright) |
Shank Type | Hex |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL 7 in Wire Stripper Solid: 8 to 16 AWG, Stranded: 10 to 18 AWG (45-615)
- SITEPRO Quick Relear Cradel for TSC7, Ranger 7 (10-52139)
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 1/2 in Tip, 2 1/4 in L (54TM80)
- BOSCH Cobalt Jobber Length Drill Bit 3pk. (CO2147)
- DRILL AMERICA INS27020 Insert Bit with 1/4" hex shank (INS27020)
- DRILL AMERICA INS27362 Power Bit with 1/4" hex shank (INS27362)
- DRILL AMERICA #10 Torq-Set Insert Bit with 1/4in Hex Shank (INS212-10)
- DRILL AMERICA INS27368 P3X3-1/2" 1/4" SHK POWER BIT (P3-4) (INS27368)
- DRILL AMERICA INS39537 Slotted Insert Bit with 1/4" hex shank (INS39537)
- DRILL AMERICA #8 Torq-Set Insert Bit with 1/4in Hex Shank (INS212-8-ACR)
- KLEIN TOOLS Replacement Bit #1 Square & #2 Square (32484)
- Drill America Screwdriver Bits