Shop All Screwdriver Bits
Drill America
#1 X 1in Triwing Insert Bit with 1/4in Hex Shank
Mfr # INSTWD-1
Zoro # G710548455
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Tool Tip Size #1
- Hex Shank Size 1/4"
- Overall Bit Length 1"
- Fastening Tool Material Carbon Steel
- Shank Type Hex
Product Information
- Brand Drill America
- MFR # INSTWD-1
- Zoro # G710548455
- UPC # 887861185813
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1 |
Hex Shank Size | 1/4" |
Overall Bit Length | 1" |
Details
Fastening Tool Material | Carbon Steel |
Shank Type | Hex |
Finish | Uncoated (Bright) |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Spare Blades for 90 25 20, 90 10 185 and (90 29 01)
- KIPP Cam Lever Size: 2 M08X25, A=100, B=33, Polyamide Black, Comp: Steel (K0646.2521108X25)
- VERSA TOOL 3 PC Set Oscillating Multi Tool Saw Blades Compatible With Bosch Multi X (DB1A1B1C) (DB-K1)
- WIHA Precision Screwdriver Set, Phillips, 4pcs. (26194)
- DRILL AMERICA INS27362 Power Bit with 1/4" hex shank (INS27362)
- DRILL AMERICA INS27368 P3X3-1/2" 1/4" SHK POWER BIT (P3-4) (INS27368)
- DRILL AMERICA INS27020 Insert Bit with 1/4" hex shank (INS27020)
- DRILL AMERICA INS39534 Slotted Insert Bit with 1/4" hex shank (INS39534)
- DRILL AMERICA #8 Torq-Set Insert Bit with 1/4in Hex Shank (INS212-8-ACR)
- DRILL AMERICA #10 Torq-Set Insert Bit with 1/4in Hex Shank (INS212-10)
- VEGA Torx 25 Power Bit x 6 (1150T25A)
- Drill America Screwdriver Bits