Shop All Expansion Reamers
Drill America
1" HSS Straight Shank Machine Expansion Reamer
Mfr # DWRRE1INCH
Zoro # G1819556
product price: $81.75
/ea
Free Shipping & Returns
$81.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Round
- Flute Type Straight
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
- Overall Length 10-1/2"
Product Information
- Brand Drill America
- MFR # DWRRE1INCH
- Zoro # G1819556
- UPC # 887861149617
- Country of Origin China
- Category Expansion Reamers
Dimensions
Flute Length | 1-5/8" |
Overall Length | 10-1/2" |
Size | 1" |
Reamer Size | 15/64" |
Details
Shank Type - Machining | Round |
Flute Type | Straight |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Item | Expansion Reamer |
Description
HSS, Machine Expansion Reamer, Size 1, Dec Equivalent 1.0000, O.A.L. 10-1/2, Shank Dia. 7/8, Flute Length 1-5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Cordless Sub-Compact Band Saw Kit (2429-21XC)
- CRAFTSMAN Left Cut Aviation Snips (CMHT73755)
- KRAFT TOOL Coarse Cell Red Rubber Float, 8" x 4 (PL374P)
- STEELMAN Impact Extension, 1/2 in, 24 in. L (79994)
- DRILL AMERICA 1-5/32" HSS Straight Shank Machine Expansion Reamer (DWRRE1-5/32)
- DRILL AMERICA 1-9/16" HSS Straight Shank Machine Expansion Reamer (DWRRE1-9/16)
- DRILL AMERICA 1/2" HSS Straight Shank Machine Expansion Reamer (DWRRE1/2)
- DRILL AMERICA 1-1/4" HSS Straight Flute Hand Expansion Reamer (DWRRHDE1-1/4)
- DRILL AMERICA 3/4" HSS Straight Flute Hand Expansion Reamer (DWRRHDE3/4)
- DRILL AMERICA 1-3/4" HSS Straight Shank Machine Expansion Reamer (DWRRE1-3/4)
- DRILL AMERICA 7/16" HSS Straight Flute Hand Expansion Reamer (DWRRHDE7/16)
- Drill America Expansion Reamers