Shop All Hole Saws
Drill America
1-9/16" Carbide Tipped Hole Cutter 1" Depth of Cut
Mfr # CTH1562
Zoro # G1753047
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Max. Cutting Depth 1"
- Shank Size 1/2"
- Cutting Depth 1"
- Hole Saw Product Grouping Carbide Tipped Hole Cutter, 1" Depth
Product Information
- Brand Drill America
- MFR # CTH1562
- Zoro # G1753047
- UPC # 887861226158
- Country of Origin China
- Category Hole Saws
Dimensions
Max. Cutting Depth | 1" |
Shank Size | 1/2" |
Saw Dia. | 1-9/16" |
Cutting Depth | 1" |
Details
Tooth Material | Carbide Tipped |
Hole Saw Product Grouping | Carbide Tipped Hole Cutter, 1" Depth |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Works like an annular cutter, except no magnetic drill needed! Carbide tipped hole cutters are good for cutting stainless steel, cast iron, iron, sheet metal and copper. It also works well with abrasive materials like high density resin and metal plates. Has auto ejecting slug and can cut over 300 holes in stainless steel plate. Comes with Pilot Drill and Hex Key.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC DRILL 3/8" STRAIGHT 2700RPM (CP887C)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54840)
- IRWIN Linemans Pliers, Wire Cutter, 9.5" (2078209)
- UNIBOR 2 x 2 Carbide Cutter and Pilot, 3/4 Universal Shank (27264)
- DRILL AMERICA 1-3/4" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH1750)
- DRILL AMERICA 3-1/2" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH3500)
- DRILL AMERICA 1-1/4" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH1250)
- DRILL AMERICA 2-5/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH2312)
- DRILL AMERICA 4-1/2" Carbide Tipped Hole Cutter, 1" Depth of Cut (CTH4500)
- DRILL AMERICA 2" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH2000)
- MORSE Carbide Hole Cutter, 3/4in. Hole, 3/16in D (CTS12)
- Drill America Hole Saws