Shop All Countersinks
Drill America
1"-82 HSS 6 Flute Chatterless Countersink
Mfr # DEWCHAT1-82
Zoro # G1740754
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1"
- Overall Length 2-3/4"
- Finish Uncoated (Bright)
- Included Angle 82 Degrees
- Shank Size 1/2"
Product Information
- Brand Drill America
- MFR # DEWCHAT1-82
- Zoro # G1740754
- UPC # 887861132305
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 1" |
Overall Length | 2-3/4" |
Shank Size | 1/2" |
Details
Countersink Angle | 82 |
Number of Flutes | 6 |
Finish | Uncoated (Bright) |
Included Angle | 82 Degrees |
Shank Type | Round |
Description
6 Flute chatterless countersinks are designed to provide more metal removes than the 1,2,3 and 4 flute countersinks. They are also more effective on harder materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM PRODUCTS T30 XL BALL TORX (VIMBTXLT30)
- KRAFT TOOL Margin Trowel w/ProForm, 5" x 1-1/2 (GG431PF)
- HHIP BXA 6 Piece Tool Post Set - Wedge Type 251-222 (3900-5120) (3900-5120)
- MILWAUKEE TOOL Splitting Axe 16in (48-22-9061)
- DRILL AMERICA 1"-60 HSS Single Flute Countersink (DEWSFC1-60)
- DRILL AMERICA 1"-60 HSS 4 Flute Machine Countersink (DEWMSK1-60)
- DRILL AMERICA 1"-90 HSS Single Flute Countersink (DEWSFC1-90)
- DRILL AMERICA 1/2"-#13 HSS Threaded Shank Stop Countersink (TSC1/2-13)
- DRILL AMERICA 3/8"-90 HSS Single Flute Countersink (DEWSFC3/8-90)
- DRILL AMERICA 1/2"-#20 HSS Threaded Shank Stop Countersink (TSC1/2-20)
- MELIN TOOL CO Countersink, Hss, Xl, 1F, 82 deg., 3/8" dia. (HS1EL-3/8-82)
- Drill America Countersinks