Shop All Annular Cutters
Drill America
1-7/8"x3" HSS Annular Cutter
Mfr # DWC5-530-375
Zoro # G1738496
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Material High Speed Steel
- Diameter 1-7/8"
- Shank Dia. 3/4"
- Material High Speed Steel
- Finish Uncoated (Bright)
Product Information
- Brand Drill America
- MFR # DWC5-530-375
- Zoro # G1738496
- UPC # 887861000949
- Country of Origin China
- Category Annular Cutters
Dimensions
Diameter | 1-7/8" |
Cutting Depth | 3" |
Shank Dia. | 3/4" |
Details
Item | Annular Cutter |
Cutter Material | High Speed Steel |
Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Annular cutters are designed for fast, efficient hole making. Annular cutters cut only that material necessary to produce a quality hole. Works with Hougen Magnetic Drill, Milwaukee and similar machines.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive, 9mm Metric Socket, 6 Points (BMD-609)
- STM #40 Taper Plastic Insert For Tool Cart, 5PK (326986PK)
- INGERSOLL-RAND 8 Piece 3/8 Inch Drive Metric Hex Bit Socket Set (752027X)
- BAILEIGH INDUSTRIAL Foot Operated Shrinker/stretcher, 16 Ga. (MSS-16F)
- DRILL AMERICA 1" X 2" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-233)
- DRILL AMERICA 1-1/4"x2" HSS Annular Cutter (DWC5-530-245)
- DRILL AMERICA Pilot for 2" HSS Premium Annular Cutter (DWC5-530-915)
- DRILL AMERICA 1-13/16"x3" HSS Annular Cutter (DWC5-530-372)
- DRILL AMERICA 7/8"x2" Carbide Tipped Annular Cutter (CTC5-530-227)
- DRILL AMERICA 11/16" X 1" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-119)
- DRILLCO 2-1/4 2" Depth of Cut Annular Cutter NITRO (92N316)
- Drill America Annular Cutters