Shop All Reduced Shank Drill Bits
Drill America
1-7/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank
Mfr # KFD3F1-7/64
Zoro # G000482452
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1-7/64"
Product Information
- Brand Drill America
- MFR # KFD3F1-7/64
- Zoro # G000482452
- UPC # 887861294997
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 1-7/64" |
Description
Contractor grade drill bit manufactured from M1 High Speed Steel. For use in a wide range of materials in the iron and steel families such aluminum, iron, steel and other metal drilling. 135 degree split point tip for self-centering and reducing thrust. Compared to a conventional 118 degree tip, these drills wont go "walking" on you. 3-Flat shank creates an extra secure hold in your chuck. Common flute and overall length for minimal adjustment during tool changes 3" Flute Length, 6" Overall Length, 1/2" Shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1/4" Drive, 9/16" SAE Socket, 6 Points (KTI-21218)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Metric Im (49-23MM)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (RDET1204M0EN-G-ACP200)
- IRWIN Wood Drilling Bit, Forstner, 1-7/8" dia. (1966937)
- DRILL AMERICA 9/16" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (D/ARSD9/16)
- DRILL AMERICA 3/8" HSS Reduced Shank Drill Bit 1/4" Shank, Number of Flutes: 2 (DWDRSD3/8)
- DRILL AMERICA 1-1/16" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-1/16)
- DRILL AMERICA 59/64" Reduced Shank Cobalt Drill Bit 1/2" Shank, Overall Length: 6" (DWDCO59/64)
- DRILL AMERICA 3/4" Cobalt Reduced Shank Drill Bit 3/8" Shank (D/ACO3/8X3/4)
- DRILL AMERICA 41/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (D/A3F41/64)
- WESTWARD Silver/Deming Drill, 37/64, HSS, 118 Deg (4UM63)
- Drill America Drill Bits