Shop All Reduced Shank Drill Bits
Drill America
1-7/32" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank
Mfr # KFD3F1-7/32
Zoro # G000482445
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1-7/32"
Product Information
- Brand Drill America
- MFR # KFD3F1-7/32
- Zoro # G000482445
- UPC # 887861295048
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 1-7/32" |
Description
Contractor grade drill bit manufactured from M1 High Speed Steel. For use in a wide range of materials in the iron and steel families such aluminum, iron, steel and other metal drilling. 135 degree split point tip for self-centering and reducing thrust. Compared to a conventional 118 degree tip, these drills wont go "walking" on you. 3-Flat shank creates an extra secure hold in your chuck. Common flute and overall length for minimal adjustment during tool changes 3" Flute Length, 6" Overall Length, 1/2" Shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Autofeed Assembly, 3/8 In. or 1/2 In. (26773)
- LINK HANDLES Sledge Hammer Handle, 10-1/2", Wax, Indust (65993GRA)
- TEKTON Flex Head 12-Point Ratcheting Combination Wrench Set with Modular Organizer, 14-Piece, 6-19 mm (WRC95302)
- JET Filter Collection Bag Kit DC-650 (708642MF)
- DRILL AMERICA 1-17/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-17/64)
- DRILL AMERICA 25/64" HSS Reduced Shank Drill Bit 3/8" Shank, Flute Length: 3-3/4" (D/ARSD3/8X25/64)
- DRILL AMERICA 41/64" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (DWDRSD41/64)
- DRILL AMERICA 57/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD57/64)
- DRILL AMERICA 1-23/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD1-23/64)
- DRILL AMERICA 29/32" Reduced Shank HSS Drill Bit 1/2" Shank, Shank Type: Round (DWDRSD29/32)
- DRILL AMERICA 9/16" HSS Reduced Shank Drill Bit 3/8" Shank, Number of Flutes: 2 (DWDRSD3/8X9/16)
- Drill America Drill Bits