Shop All Reduced Shank Drill Bits
Drill America
1-7/16" Reduced Shank HSS Drill Bit 1/2" Shank, Shank Type: Round
Mfr # DWDRSD1-7/16
Zoro # G1920365
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 1-7/16"
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Product Information
- Brand Drill America
- MFR # DWDRSD1-7/16
- Zoro # G1920365
- UPC # 887861034517
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 1-7/16" |
Shank Dia. | 1/2" |
Overall Length | 6" |
Flute Length | 3" |
Shank Size | 1/2" |
Details
Item | Reduced Shank Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide. Made of high speed steel with a 118° conventional point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO De Carbide Drill/Sink 118Deg 6X7/32 (KDR-6)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 9/64x12IN (50466)
- DRILL AMERICA 1-3/16" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8030)
- WESTWARD 1/2 in Drive Impact Socket Bit 12 mm, Metric (4LZF2)
- DRILL AMERICA 1-17/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-17/64)
- DRILL AMERICA 1-3/8" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD1-3/8)
- DRILL AMERICA 29/32" Reduced Shank Cobalt Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDCO29/32)
- DRILL AMERICA 41/64" Reduced Shank Cobalt Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDCO41/64)
- DRILL AMERICA 24.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD24.0MM)
- DRILL AMERICA 1-1/8" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (D/A3F1-1/8)
- DRILL AMERICA 1-5/32" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-5/32)
- Drill America Reduced Shank Drill Bits