Shop All Drill Bit Sets
Drill America
#1"-#60 60Pc. HSS Screw Machine Drill Bit Set
Mfr # D/A60S-SET
Zoro # G1765960
product price: $68.49
/ea
$68.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Point Angle 135 Degrees
- Cutting Direction Right Hand
- Number of Pieces 60
- Point Type Split Point
- Drill Bit Material High Speed Steel
Product Information
- Brand Drill America
- MFR # D/A60S-SET
- Zoro # G1765960
- UPC # 887861038287
- Country of Origin United States
- Category Drill Bit Sets
Details
Item | Screw Machine/Stub Drill Bit Set |
Drill Bit Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Number of Pieces | 60 |
Point Type | Split Point |
Drill Bit Material | High Speed Steel |
Shank Type | Round |
Drill Bit Finish | Black Oxide |
Number of Flutes | 2 |
Drill Bit Grouping | Drill Bit Set |
Description
HSS HD Split Point, Screw Machine, Set, 60 pc Set, Size and Description 160 Wire Gauge Sizes, Package Qty 1, Premium Grade Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Point Tap, Plug, 2 (C57619)
- ESTWING EFR3490 Pneumatic 34 Degree 3-1/2" Clipped Head Framing Nailer with Ba (EFR3490)
- SK PROFESSIONAL TOOLS Extension Set 1/2" Dr, 5 in, 10 in, 20 in L, 3 Pieces, Chrome (4114)
- TEKTON 1/2 Inch Drive x 3/4 Inch 6-Point Impact Socket (SID22019)
- DRILL AMERICA 1/2"-1"x64ths 33Pc. HSS Reduce Shank Drill Bit Set, Number of Flutes: 2 (DWD833SD-SET)
- DRILL AMERICA 9/16"-1"x16ths 8Pc. Cobalt Reduced Shank Drill Bit Set (D/A1008-CO-SET)
- DRILL AMERICA 1/8" - 1/4" x 12" Cobalt Aircraft Extension Drill Bit Set, Plastic Case Pouch (POUGLBCOX12)
- DRILL AMERICA 1.00mm-13.00mm Steel Jobber Drill Bit Set 25Pc (.5mm Increments) (D/A4025-CO-SET)
- DRILL AMERICA 1/16 - 1/2 HSS Jobber Drill Bit Set, Number of Pieces: 15 (D/A15J-SET)
- DRILL AMERICA 1/16 - 1/2 HSS Black & Gold Jobber Drill Bit Set, Number of Flutes: 2 (KFD29J-RB)
- ROCKY MOUNTAIN TWIST 21pc. Drill Bit Set (95090821)
- Drill America Drill Bits