Shop All Annular Cutters
Drill America
1-5/8"x2" HSS Annular Cutter
Mfr # DWC5-530-263
Zoro # G1738015
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Material High Speed Steel
- Diameter 1-5/8"
- Shank Dia. 3/4"
- Material High Speed Steel
- Cutting Direction Right Hand
Product Information
- Brand Drill America
- MFR # DWC5-530-263
- Zoro # G1738015
- UPC # 887861000697
- Country of Origin China
- Category Annular Cutters
Dimensions
Diameter | 1-5/8" |
Cutting Depth | 2" |
Shank Dia. | 3/4" |
Details
Item | Annular Cutter |
Cutter Material | High Speed Steel |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Annular cutters are designed for fast, efficient hole making. Annular cutters cut only that material necessary to produce a quality hole. Works with Hougen Magnetic Drill, Milwaukee and similar machines.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Chain Wrench, 7 1/2 in Outside Dia, 29 in Chain L, 36 in Handle L, Alloy Steel (C-36)
- STANLEY Fk100 Folding Utility Knife (1858318)
- KRAFT TOOL Swedish Stainless Steel Trowel, 12"x5 (PL568)
- KNIPEX Pipe and Connector Pliers, 10" Pipe Grip (81 01 250 SBA)
- DRILL AMERICA 1/2"x1" Carbide Tipped Annular Cutter (CTC5-530-111)
- DRILL AMERICA 1-3/8"x3" HSS Annular Cutter (DWC5-530-351)
- DRILL AMERICA 7/8" X 2" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-227)
- DRILL AMERICA 13/16"x1" HSS Annular Cutter (DWC5-530-124)
- DRILL AMERICA 1-1/8"x3" HSS Annular Cutter (DWC5-530-339)
- DRILL AMERICA 1-3/4" X 3" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-369)
- SLUGGER BY FEIN Annular Cutter, M42, 1 1/2 Dia, 1 D (63134381007)
- Drill America Annular Cutters