Shop All Stub Drills
Drill America
1-5/8" HSS Stub Drill Bit
Mfr # DWDST1-5/8
Zoro # G1942257
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 1-5/8"
- Cutting Direction Right Hand
- Number of Flutes 2
- Drill Bit Material High Speed Steel
Product Information
- Brand Drill America
- MFR # DWDST1-5/8
- Zoro # G1942257
- UPC # 887861031646
- Country of Origin China
- Category Stub Drills
Dimensions
Size | 1-5/8" |
Drill Bit Size | 1-5/8" |
Details
Item | Screw Machine/Stub Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Material | High Speed Steel |
Point type | Conventional Point |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Finish | Black Oxide |
Description
Screw machine drills (also know as stub or stubby drills) are manufactured to National Aerospace Standard 907. The 135 degree split point is self-centering and reduces thrust. Ideal for portable or machine drilling. Short, rugged construction performs well in a broad range of materials. Screw machine drills are popular in the automotive and construction industries. They are often used in screw machine setup where spindle clearance is limited. Sizes smaller than 1/16 and #52 have the 118 degree standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 9 in Wire Stripper (1935)
- KO-KEN Socket 7/32 12 Point 55mm 3/8 Sq. Drive (3305A-7/32)
- LENOX Hole Saw, Bi-Metal, Dia 1-1/2" (3002424L)
- STANLEY Stanley 680-58-930 Cushion Grip Nail Sets (76174589306)
- DRILL AMERICA 3/4" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO3/4)
- DRILL AMERICA #25 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO25)
- DRILL AMERICA 21/64" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO21/64)
- DRILL AMERICA #58 Cobalt Heavy Duty Stub Drill Bit (D/ASTCO58)
- DRILL AMERICA 25/64" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO25/64)
- DRILL AMERICA 5/16" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST5/16)
- NACHI Aqua EX Flat Bottom Stub - 12.0mm (0710100)
- Drill America Drill Bits