Shop All Round Dies
Drill America
1-5/16"-24x3" OD HSS Round Adjustable Die Special
Mfr # DWTSR3-1-5/16-24
Zoro # G1917669
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 3" OD, Fract
- Die Material High Speed Steel
- Outside Dia. (In.) 3"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Product Information
- Brand Drill America
- MFR # DWTSR3-1-5/16-24
- Zoro # G1917669
- UPC # 887861117388
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | 1-5/16"-24 |
Outside Dia. (In.) | 3" |
Details
Item | Round Adjustable Die |
Die Shape | 3" OD, Fract |
Die Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA $BATTERY 18V LI-ION LXT 2PK (MPBL1830B-2)
- MILWAUKEE TOOL 13mm HollowCore Magnetic Nut Driver (48-22-2537)
- KRAFT TOOL Gutter Tool w/Wood Ha, 6" x 4-1/2" 2"R (CF196)
- MAKITA Oki-Mak 6640644 Cord (664064-4)
- DRILL AMERICA m25x1.5 2"OD HSS Round Adjustable Die Special (DWTSMR2-25X1.5)
- DRILL AMERICA m12 X.75 1-1/2" OD HSS Round Adjustable Die Special (DWTSMR112-12X.75)
- DRILL AMERICA m39x3 2-1/2"OD HSS Round Die (DWTMR212-39X3)
- DRILL AMERICA m3x.5 1"OD HSS Round Die (DWTMR1-3X.5)
- DRILL AMERICA 5/16"-24 1"OD HSS Round Adjustable Die Standard (DWTH1-51624)
- DRILL AMERICA #10-24 1" OD Carbon Round Die (DWTC1-1024)
- IRWIN Die 1/4-28 Nf (6523)
- Drill America Dies