Shop All Drill Bit Sets
Drill America
#1-5 Regular HSS Combined Drill Bit and Countersink Set
Mfr # DEWCCDS1-5
Zoro # G1817736
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Material High Speed Steel
- Drill Bit Finish Uncoated (Bright)
- Drill Bit Grouping Drill Bit Set
- Shank Type Round
Product Information
- Brand Drill America
- MFR # DEWCCDS1-5
- Zoro # G1817736
- UPC # 887861060189
- Country of Origin China
- Category Drill Bit Sets
Details
Item | Combined Drill and Countersink Drill Bit Set |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Uncoated (Bright) |
Drill Bit Grouping | Drill Bit Set |
Shank Type | Round |
Number of Pieces | 5 |
Description
Plain type combined drills and countersinks are used to producing center hole in workpieces which require precision drilling or machining between centers. #1-5 HSS Combined Drill Bit and Countersink Set
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Typhoon Blow Gun 24" Extension/Multi-Jet Tip 3/8" (CO TYP3824)
- MAYHEW 3/32In. Pin Punch (21001)
- CAPRI TOOLS 1/2 in Drive 18 mm 6-Point Metric Stubby Impact Socket (CP55418)
- DIABLO Revolutionary, Complete Range Of SDS-Max (DMAMX1090)
- DRILL AMERICA 1-6 Regular HSS Combined Drill Bit and Countersink Set (DEWCCDS1-6)
- DRILL AMERICA 25 Piece Drill Set 1.00mm - 13.0mm Cobalt Jobber Drill Bit Set x .50mm (ZOD/A4025-CO-PC)
- DRILL AMERICA #1-#60 HSS 60Pc. Left Hand Jobber Length Drill Bit Set (DWD60J-LH-SET)
- DRILL AMERICA 1/16"-1/4"x64ths 13Pc. HSSJobber Length Drill Bit Set (DWD13J-LH-SET)
- DRILL AMERICA 7 Piece Forstner Drill Bit Set (DMS70-2007)
- DRILL AMERICA 1/16"-1/2"x64ths Cobalt Drill Bit Set (D/A29JX3/8-CO-SET)
- WESTWARD Jobber Drill Set, Parabolic, 15 PC, HSS (5UDN7)
- Drill America Drill Bits