Shop All Taper Shank Drill Bits
Drill America
1-45/64" HSS 5MT Taper Shank Drill Bit
Mfr # DWDTS1-45/64
Zoro # G1940988
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1-45/64"
- Shank Type Taper
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Product Information
- Brand Drill America
- MFR # DWDTS1-45/64
- Zoro # G1940988
- UPC # 887861048965
- Country of Origin China
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 1-45/64" |
Overall Length | 17-1/8" |
Flute Length | 10-1/8" |
Shank Size | 5MT |
Details
Item | Taper Shank Drill Bit |
Shank Type | Taper |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Taper shank drills are made to fit Morse tapered holes. Designed to perform in a broad range of materials in the iron and steel families. They have a black oxide surface treatement that is abrasion resistant, reduces chip welding and improves chip flow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2-56 Carbon Steel Bottoming Hand Tap (DWTB2-56)
- MELIN TOOL CO Countersink, Hss, 82 deg., 2-1/2", Number of Flutes: 6 (HS6-2-1/2-82)
- CRAFTSMAN Wrenches, 5/8" 72 Tooth 12 Point SAE Rat (CMMT42565)
- RIDGID Bearing, Spindle Front (26767)
- DRILL AMERICA 1-3/16" 3MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS1-3/16-3MT)
- DRILL AMERICA 1-25/32" HSS 5MT Taper Shank Drill Bit (DWDTS1-25/32)
- DRILL AMERICA 5/32" HSS 1MT Taper Shank Drill Bit (DWDTS5/32)
- DRILL AMERICA 1-7/16" HSS 3MT Taper Shank Drill Bit (DWDTS1-7/16-3MT)
- DRILL AMERICA 35/64" Carbide Tipped 2MT Taper Shank Drill Bit (DWDTSCT35/64)
- DRILL AMERICA 17/32" HSS 1MT Taper Shank Drill Bit (DWDTS17/32-1MT)
- DRILL AMERICA 3/8" HSS 1MT Cobalt Steel Taper Shank Drill Bit (DWDTSCO3/8)
- Drill America Drill Bits