Shop All Reduced Shank Drill Bits
Drill America
1-43/64" HSS Reduced Shank Drill Bit 3/4" Shank
Mfr # DWDRSD34X1-43/64
Zoro # G1920119
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 1-43/64"
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Product Information
- Brand Drill America
- MFR # DWDRSD34X1-43/64
- Zoro # G1920119
- UPC # 887861035132
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 1-43/64" |
Shank Dia. | 3/4" |
Overall Length | 6" |
Flute Length | 3" |
Shank Size | 3/4" |
Details
Item | Reduced Shank Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide. Made of high speed steel with a 118° conventional point.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Adaptor 1 Square 98mm Hole type 1.1/2 Sq. Drive (17788A)
- VERMONT GAGE Ring Gage, 3/4"-16 Size, Tool Steel (361153050)
- WESTWARD Folding Rule, 72 in., Standard (30PC13)
- DRILL AMERICA 3/16 to 7/8 by 1/16 Increments Unibit (VAC4)
- DRILL AMERICA 31/32" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD31/32)
- DRILL AMERICA 31/32" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F31/32)
- DRILL AMERICA 1-53/64" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-53/64)
- DRILL AMERICA 13/16" Reduced Shank Cobalt Drill Bit 1/2" Shank, Flute Length: 3" (DWDCO13/16)
- DRILL AMERICA 29/32" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD29/32)
- DRILL AMERICA 53/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD53/64)
- DRILLCO 1 in., S&D DRILL 1/2 in. SHANK - 1000E (1000E164)
- Drill America Drill Bits