Shop All High Speed Steel Chucking Reamers
Drill America
1-3/8" HSS Straight Flute Shell Reamer
Mfr # DWRRS1-3/8
Zoro # G1922815
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Flute Type Straight
- Finish - Machining Bright (Uncoated)
- Overall Length 3"
- Material High Speed Steel
Product Information
- Brand Drill America
- MFR # DWRRS1-3/8
- Zoro # G1922815
- UPC # 887861152204
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 3" |
Reamer Size | 1-3/8" |
Size | 1-3/8" |
Details
Item | Shell Reamer |
Material - Machining | High Speed Steel |
Flute Type | Straight |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Description
HSS, Shell Reamer, Size 1-3/8, O.A.L. 3, Hole Size 3/4, Fit Arbor 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Large Diameter Hole Saw Set, 11 pcs. (DHS11SLD)
- WRIGHT TOOL Open End Wrench, 5/8" x 11/16" (1322)
- CLE-LINE 135° Double End Drill Cle-Line 1815 Steam Oxide HSS RHS/RHC 9/64 (C17618)
- SKILL Skil 5080-01 7.25 in. Circular Saw 13 amp 2.3 HP (2495091)
- DRILL AMERICA 1-3/4" HSS Straight Flute Shell Reamer (DWRRS1-3/4)
- DRILL AMERICA 2" HSS Straight Flute Shell Reamer (DWRRS2INCH)
- DRILL AMERICA 3/4" HSS Straight Flute Shell Reamer (DWRRS3/4)
- DRILL AMERICA .0615 HSS Straight Shank Chucking Reamer (DWRR.0615)
- DRILL AMERICA 3/8" HSS Straight Shank Straight Flute Chucking Reamer (DWRR3/8)
- DRILL AMERICA .5030 HSS Straight Shank Chucking Reamer (DWRR.5030)
- DRILL AMERICA .3930 HSS Straight Shank Chucking Reamer (DWRR.3930)
- Drill America Reamers