Shop All Reduced Shank Drill Bits
Drill America
1-3/8" HSS Reduced Shank Drill Bit 3/4" Shank
Mfr # DWDRSD34X1-3/8
Zoro # G1933595
Free Shipping & Returns
$81.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 1-3/8"
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Product Information
- Brand Drill America
- MFR # DWDRSD34X1-3/8
- Zoro # G1933595
- UPC # 887861034944
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 1-3/8" |
Shank Dia. | 3/4" |
Overall Length | 6" |
Flute Length | 3" |
Shank Size | 3/4" |
Details
Item | Reduced Shank Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide. Made of high speed steel with a 118° conventional point.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m20x1.25 HSS Metric Hand Tap (DWTSMT20X1.25)
- STANLEY Folding Pocket Saw 8 In (15-333)
- BOSCH Impact Driver Bits, Phillips(R), #1, PK2 (ITPH1102)
- MARTIN TOOLS SPROCKET & GEAR WRENCH DBL BOX 1-1/16" X 1-1/4" 12 PT IM (MT8037)
- DRILL AMERICA 36.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD36.0MM)
- DRILL AMERICA 19/32" HSS Reduced Shank Drill Bit 3/8" Shank, Cutting Direction: Right Hand (DWDRSD3/8X19/32)
- DRILL AMERICA 5/8" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD5/8)
- DRILL AMERICA 18.50mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD18.5MM)
- DRILL AMERICA 45/64" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (DWDRSD45/64)
- DRILL AMERICA 21/32" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD21/32)
- WESTWARD Silver/Deming Drill, 23/32, HSS, 118 Deg (4UM72)
- Drill America Reduced Shank Drill Bits