Shop All Spiral Flute Drill Bits
Drill America
1-3/8" HSS Heavy Duty Split Point Stub Drill Bit
Mfr # DWDST1-3/8
Zoro # G1933455
Free Shipping & Returns
$84.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7-1/8 in
- Finish Black Oxide
- Material High Speed Steel
- Size 1-3/8 in
- Number of Flutes 2
Product Information
- Brand Drill America
- MFR # DWDST1-3/8
- Zoro # G1933455
- UPC # 887861031486
- Country of Origin China
- Category Spiral Flute Drill Bits
Dimensions
Overall Length | 7-1/8 in |
Size | 1-3/8 in |
Flute Length | 4-1/2 in |
Details
Finish | Black Oxide |
Material | High Speed Steel |
Number of Flutes | 2 |
Cutting Angle | 118 Degrees |
Shank Type | Round |
Point Type | Conventional Point |
Cutting Direction | Right Hand |
Style | Screw Machine/Stub |
Description
Screw machine drills (also know as stub or stubby drills) are manufactured to National Aerospace Standard 907. The 135 degree split point is self-centering and reduces thrust. Ideal for portable or machine drilling. Short, rugged construction performs well in a broad range of materials. Screw machine drills are popular in the automotive and construction industries. They are often used in screw machine setup where spindle clearance is limited. Sizes smaller than 1/16 and #52 have the 118 degree standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE MINI HOOK & PICK SET 4PC (LI31750)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/16 in Round (606-2)
- DRILL AMERICA .4090 HSS Straight Shank Chucking Reamer (DWRR.4090)
- CLEVELAND T15 Square Tool Bit 3507 Cleveland 1/4 In x 2-1/2 In Overall Length (C44672)
- DRILL AMERICA #43 HSS Heavy Duty Split Point Stub Drill Bit (DWDST43)
- DRILL AMERICA 25/64" HSS Heavy Duty Split Point Stub Drill Bit (D/AST25/64)
- DRILL AMERICA 7/32" HSS Split Point Mechanic Length Drill Bit 3-Flat Shank (KFDML7/32)
- DRILL AMERICA 3/8" HSS Heavy Duty Split Point Stub Drill Bit (D/AST3/8)
- DRILL AMERICA #9 HSS Heavy Duty Split Point Stub Drill Bit (D/AST9)
- DRILL AMERICA 13/32" HSS Heavy Duty Split Point Stub Drill Bit (DWDST13/32)
- DRILL AMERICA #37 HSS Heavy Duty Split Point Stub Drill Bit (DWDST37)
- Drill America Drill Bits