Shop All Hex Dies
Drill America
1-3/8"-8 Carbon Steel Hex Die 8 Pitch
Mfr # DWTSH1-3/8-8
Zoro # G1842665
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Thread Size 1-3/8"-8
- Die Material Carbon Steel
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Product Information
- Brand Drill America
- MFR # DWTSH1-3/8-8
- Zoro # G1842665
- UPC # 887861106474
- Country of Origin China
- Category Hex Dies
Dimensions
Die Thread Size | 1-3/8"-8 |
Details
Item | Hex Die |
Die Material | Carbon Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Carbon Steel Hex Dies are for dressing over brusied or rusty threads, they are the most cost effective rethreading tool available. No special holder is required for this type of die, any wrench large enough will suffice. Ideal for maintenance in the shop or field.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE 5 in Precision Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (170MN)
- PIG Pig Universal Medium-Weight Absorbent Mat Pad, 15"X20" (NPG25300)
- OSG Spiral Point Tap, Plug 3 Flutes (1231800)
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 5/16 in Tip, 5 1/4 in L (54TM86)
- DRILL AMERICA m18x2 Carbon Steel Hex Die (DWTSMH18X2)
- DRILL AMERICA 3/4"-10 Carbon Steel Hex Rethreading Die (DWTHX3410)
- DRILL AMERICA m19x1.5 Carbon Steel Hex Die (DWTSMH19X1.5)
- DRILL AMERICA 5/16"-32 Carbon Steel Hex Die (DWTSH5/16-32)
- DRILL AMERICA 7/8"-14 HSS Hex Die (DWTHSHEX7814)
- DRILL AMERICA m2.5x.45 Carbon Steel Hex Die (DWTMHX2.5X.45)
- DRILL AMERICA 1"-14 Carbon Steel Hex Rethreading Die (DWTHX114)
- Drill America Dies