Shop All Annular Cutters
Drill America
1-3/4"x2" HSS Annular Cutter
Mfr # DWC5-530-269
Zoro # G1731828
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Material High Speed Steel
- Diameter 1-3/4"
- Shank Dia. 3/4"
- Material High Speed Steel
- Cutting Direction Right Hand
Product Information
- Brand Drill America
- MFR # DWC5-530-269
- Zoro # G1731828
- UPC # 887861000710
- Country of Origin China
- Category Annular Cutters
Dimensions
Diameter | 1-3/4" |
Cutting Depth | 2" |
Shank Dia. | 3/4" |
Details
Item | Annular Cutter |
Cutter Material | High Speed Steel |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Annular cutters are designed for fast, efficient hole making. Annular cutters cut only that material necessary to produce a quality hole. Works with Hougen Magnetic Drill, Milwaukee and similar machines.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Machinist Square, Precision, 3" (01101)
- TOUGHBUILT Small Electrician Pouch (TB-CT-34)
- DRILL AMERICA 12" Half Round Bastard File (DIC05094)
- PFERD Soft Grip File Handle - For 12"-14" Files - Narrow Shoulder (11147)
- DRILL AMERICA 1-3/4"x1" HSS Annular Cutter (DWC5-530-169)
- DRILL AMERICA 1-7/8"x3" HSS Annular Cutter (DWC5-530-375)
- DRILL AMERICA 1-3/4" X 3" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-369)
- DRILL AMERICA 1"x2" Carbide Tipped Annular Cutter (CTC5-530-233)
- DRILL AMERICA 7/8"x1" HSS Annular Cutter (DWC5-530-127)
- DRILL AMERICA 1/2"x2" HSS Annular Cutter (DWC5-530-211)
- SLUGGER BY FEIN Annular Cutter Kit, 1" Cut Depth, 13 pcs. (63134999020)
- Drill America Annular Cutters