Shop All Hand Taps
Drill America
1-3/4"-5 Carbon Steel Bottoming Hand Tap
Mfr # DWTB1-3/4-5
Zoro # G1835960
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Carbon Steel Bottoming
- Tap Style Bottom
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Product Information
- Brand Drill America
- MFR # DWTB1-3/4-5
- Zoro # G1835960
- UPC # 887861078436
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 1-3/4"-5 |
Tap Dimension Type | Carbon Steel Bottoming |
Details
Item | Carbon Steel Hand Tap |
Tap Style | Bottom |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Carbon Steel Hand Taps are used to re-thread damaged and/or jammed threads. Carbon Steel Hand Taps may also be used to thread mild steels. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. Carbon Steel Hand Tap, Bottoming, 1-3/4"-5, Number of Flutes 6, Dec Equivilant 1.75-5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Fractional Nut Driver, 1/4" x 3" (KTI-14408)
- GREY PNEUMATIC SKT SET 1" DR. 11 PC. DP MET 76MM -115MM (GP9011MD)
- PROTO 10 9/16 in Lock Ring Plier 0 Degrees (J251G)
- BORA PORTAMATE Speedhorse Sawhorse Pair, 1500 lb. Cap., 45" L x 3.25" W x 30" H, Orange, 2-Pack (PM-4500T)
- DRILL AMERICA 3/4"-10 Carbon Steel Bottoming Hand Tap (DWTB3/4-10)
- DRILL AMERICA 5/8"-11 Carbon Steel Bottoming Hand Tap (DWTB5/8-11)
- DRILL AMERICA 3/8"-16 Carbon Steel Bottoming Hand Tap (DWTB3/8-16)
- DRILL AMERICA 9/16"-18 Carbon Steel Hand Tap Set (DWTS9/16-18)
- DRILL AMERICA 7/8"-9 HSS Machine and Fraction Hand Plug Tap, Tap Thread Size: 7/8"-9 (DWT54885)
- DRILL AMERICA 4-40 HSS Machine and Fraction Hand Bottoming Tap (T/A54151)
- REGAL CUTTING TOOLS 1-3/8-18 NEF Hand Tap H4 6 Flt Bottom (013690AS)
- Drill America Taps