Shop All Hex Dies
Drill America
1-3/16"-20 Carbon Steel Hex Die
Mfr # DWTSH1-3/16-20
Zoro # G1840188
product price: $34.95
/ea
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Material Carbon Steel
- Die Thread Size 1-3/16"-20
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Product Information
- Brand Drill America
- MFR # DWTSH1-3/16-20
- Zoro # G1840188
- UPC # 887861107358
- Country of Origin China
- Category Hex Dies
Dimensions
Die Thread Size | 1-3/16"-20 |
Details
Die Material | Carbon Steel |
Item | Hex Die |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Carbon Steel Hex Dies are for dressing over brusied or rusty threads, they are the most cost effective rethreading tool available. No special holder is required for this type of die, any wrench large enough will suffice. Ideal for maintenance in the shop or field.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS MAGNETIC PICKUP TOOL 27"" (759398)
- KLEIN TOOLS Replacement Bit, Tamperproof TORX 7 and 8 (32540)
- KRAFT TOOL Magnesium Asphalt Lute w/6 ft. Handl (GG830-6)
- DRILL AMERICA 13/16" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (D/A3F13/16)
- DRILL AMERICA 1-1/4"-7 Carbon Steel Left Hand Hex Die (DWTHX1147LH)
- DRILL AMERICA 1/2"-20 Carbon Steel Hex Rethreading Die (DWTHX1220)
- DRILL AMERICA 5/16"-18 Carbon Steel Hex Rethreading Die (DWTHX51618)
- DRILL AMERICA 1-1/2"-16 Carbon Steel Hex Die (DWTSH1-1/2-16)
- DRILL AMERICA 2-7/8"-8 Carbon Steel Hex Die 8 Pitch (DWTSH2-7/8-8)
- DRILL AMERICA 1-3/16"-16 Carbon Steel Hex Die (DWTSH1-3/16-16)
- KODIAK CUTTING TOOLS 1/2-20 Die Hex Rethreading Carbon Steel (5471136)
- Drill America Hex Dies