Shop All Hex Dies
Drill America
1-3/16"-16 Carbon Steel Hex Die
Mfr # DWTSH1-3/16-16
Zoro # G1840160
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Thread Size 1-3/16"-16
- Die Material Carbon Steel
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Product Information
- Brand Drill America
- MFR # DWTSH1-3/16-16
- Zoro # G1840160
- UPC # 887861107334
- Country of Origin China
- Category Hex Dies
Dimensions
Die Thread Size | 1-3/16"-16 |
Details
Die Material | Carbon Steel |
Item | Hex Die |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Carbon Steel Hex Dies are for dressing over brusied or rusty threads, they are the most cost effective rethreading tool available. No special holder is required for this type of die, any wrench large enough will suffice. Ideal for maintenance in the shop or field.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Drill, UD-1750-4D-150 (UD-1750-4D-150)
- GREENLEE Battery Charger, 18.0V, Li-Ion (52178)
- J.W. WINCO JW Winco GN99.7 20NEN4 Clamp Nut (20NEN4)
- INSIZE Inside Spring Caliper, Steel, 8" Range (7240-200)
- DRILL AMERICA 2"-8 Carbon Steel Hex Die 8 Pitch (DWTSH2-8)
- DRILL AMERICA 5-40 Carbon Steel Hex Rethreading Die (DWTHX540)
- DRILL AMERICA 1-3/4"-6 Carbon Steel Hex Die (DWTSH1-3/4-6)
- DRILL AMERICA 1-1/8"-18 Carbon Steel Hex Die (DWTSH1-1/8-18)
- DRILL AMERICA 1/2"-32 Carbon Steel Hex Die (DWTSH1/2-32)
- DRILL AMERICA m14x1.75 Carbon Steel Hex Die (DWTSMH14X1.75)
- EAGLE TAPTEK CUTTING TOOLS 1-7/8-8 CARBON HEX RETHREAD DIE (CHD-18750-8-I)
- Drill America Hex Dies