Shop All Reduced Shank Drill Bits
Drill America
1-27/64" HSS Reduced Shank Drill Bit 3/4" Shank
Mfr # DWDRSD34X1-27/64
Zoro # G1938888
Free Shipping & Returns
$85.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 1-27/64"
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Product Information
- Brand Drill America
- MFR # DWDRSD34X1-27/64
- Zoro # G1938888
- UPC # 887861034975
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 1-27/64" |
Shank Dia. | 3/4" |
Overall Length | 6" |
Flute Length | 3" |
Shank Size | 3/4" |
Details
Item | Reduced Shank Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide. Made of high speed steel with a 118° conventional point.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/4 in. SAE Combination Wrench (45-96-9438)
- IRWIN 6" Bar Clamp, High Impact Plastic Resin Handle and 3 1/4 in Throat Depth (1964717)
- DIABLO 9" L x Wood Cutting Reciprocating Saw Blade (DS0903CP)
- INSIZE Elec. Torque Wrench, Standard, 25-19/32 (IST-W340A)
- DRILL AMERICA 23.50mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD23.5MM)
- DRILL AMERICA 1-3/16" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD1-3/16)
- DRILL AMERICA 29/64" Cobalt Reduced Shank Drill Bit 3/8" Shank (D/ACO3/8X29/64)
- DRILL AMERICA 37/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Overall Length: 6" (KFDRSD37/64)
- DRILL AMERICA 35/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD35/64)
- DRILL AMERICA 25/32" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F25/32)
- WESTWARD Silver/Deming Drill, 45/64,118 Deg (6WUW8)
- Drill America Drill Bits