Shop All Reduced Shank Drill Bits
Drill America
1-19/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank
Mfr # KFD3F1-19/64
Zoro # G200482528
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1-19/64"
Product Information
- Brand Drill America
- MFR # KFD3F1-19/64
- Zoro # G200482528
- UPC # 887861295086
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 1-19/64" |
Description
Contractor grade drill bit manufactured from M1 High Speed Steel. For use in a wide range of materials in the iron and steel families such aluminum, iron, steel and other metal drilling. 135 degree split point tip for self-centering and reducing thrust. Compared to a conventional 118 degree tip, these drills wont go "walking" on you. 3-Flat shank creates an extra secure hold in your chuck. Common flute and overall length for minimal adjustment during tool changes 3" Flute Length, 6" Overall Length, 1/2" Shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Security Tee Star, T30, 1" (13246)
- WILLIAMS 3/8" Drive, SAE 3/4" Crowfoot Flare Nut Wrench, Flare Nut Head, Stain Chrome Finish (BCF24)
- SANDS LEVEL & TOOL CO Sands Wood Level Repair Kit (SL011)
- MITUTOYO Dial Indicator, 0 to 1 In, 0-100 (2416A-10CAL)
- DRILL AMERICA 1-1/4" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Cutting Direction: Right Hand (D/A3F1-1/4)
- DRILL AMERICA 33/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Flute Length: 3" (KFDRSD33/64)
- DRILL AMERICA 1-23/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD1-23/64)
- DRILL AMERICA 33/64" Reduced Shank Cobalt Drill Bit 1/2" Shank, Drill Bit Finish: Gold (D/ACO33/64)
- DRILL AMERICA 1-39/64" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-39/64)
- DRILL AMERICA 1-7/16" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-7/16)
- 3M Plastic/Emblem Adhesive, 5 OZ Tube (MMM8061)
- Drill America Drill Bits