Shop All Annular Cutters
Drill America
1-1/8"x3" HSS Annular Cutter
Mfr # DWC5-530-339
Zoro # G1731907
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Material High Speed Steel
- Diameter 1-1/8"
- Shank Dia. 3/4"
- Material High Speed Steel
- Finish Uncoated (Bright)
Product Information
- Brand Drill America
- MFR # DWC5-530-339
- Zoro # G1731907
- UPC # 887861000826
- Country of Origin China
- Category Annular Cutters
Dimensions
Diameter | 1-1/8" |
Cutting Depth | 3" |
Shank Dia. | 3/4" |
Details
Item | Annular Cutter |
Cutter Material | High Speed Steel |
Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Annular cutters are designed for fast, efficient hole making. Annular cutters cut only that material necessary to produce a quality hole. Works with Hougen Magnetic Drill, Milwaukee and similar machines.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Magnetic Jaw Cap, 6 In, Prism, PK2 (P6)
- WESTWARD 1/2 in Drive, 25mm Triple Square Metric Socket, 12 Points (53YV55)
- KNIPEX 11" Ratchet Action Cable Cutter, Center Cut (95 31 280 SBA)
- ITW STAR BIT T25 X 2"" 25PK (86443)
- DRILL AMERICA 1-1/8"x2" HSS Annular Cutter (DWC5-530-239)
- DRILL AMERICA 1-1/8"x1" HSS Annular Cutter (DWC5-530-139)
- DRILL AMERICA 1-3/8x2" HSS Annular Cutter (DWC5-530-251)
- DRILL AMERICA 3/4"x1" Carbide Tipped Annular Cutter (CTC5-530-121)
- DRILL AMERICA Annular Cutter Set (DWC5-530-501)
- DRILL AMERICA 1-3/4" X 3" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-369)
- WALTER SURFACE TECHNOLOGIES 1-1/8 X 2 Carbide Core Cut Annular Cutters Weldon Shank (05D402)
- Drill America Annular Cutters