Shop All Hex Dies
Drill America
1-1/8"-8 Carbon Steel Hex Die 8 Pitch
Mfr # DWTSH1-1/8-8
Zoro # G1834597
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Thread Size 1-1/8"-8
- Die Material Carbon Steel
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Product Information
- Brand Drill America
- MFR # DWTSH1-1/8-8
- Zoro # G1834597
- UPC # 887861106450
- Country of Origin China
- Category Hex Dies
Dimensions
Die Thread Size | 1-1/8"-8 |
Details
Item | Hex Die |
Die Material | Carbon Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Carbon Steel Hex Dies are for dressing over brusied or rusty threads, they are the most cost effective rethreading tool available. No special holder is required for this type of die, any wrench large enough will suffice. Ideal for maintenance in the shop or field.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive, SAE Crowfoot Socket Wrench Set Flare Nut, Full Polish (J53000CFFN)
- KEO Countersink, 6 FL, 90 Deg, 5/8, Cobalt (55547)
- WERA 3/8" Drive Ratchet Set, Torx(R), Metric, 43 pcs (05003594001)
- VIM PRODUCTS VIM Tools 50-Piece Impact Master Set - 3/8 in. Square Drive (IMPACT50)
- DRILL AMERICA 3/4"-14 NPT Carbon Steel Hex Pipe Die (DWTHXNPT34)
- DRILL AMERICA 3/4"-16 HSS Hex Die (DWTHSHEX3416)
- DRILL AMERICA 1-1/2"-16 Carbon Steel Hex Die (DWTSH1-1/2-16)
- DRILL AMERICA m10x1.5 Carbon Steel Hex Die (DWTMHX10X1.5)
- DRILL AMERICA 1/4"-24 Carbon Steel Hex Die (DWTSH1/4-24)
- DRILL AMERICA 1-3/8"-8 Carbon Steel Hex Die 8 Pitch (DWTSH1-3/8-8)
- DRILLCO 12MM-1.75, CARBON HEX RE- THRD DIE 3360E (336E120C)
- Drill America Dies