Shop All Hand Taps
Drill America
1-1/8"-7 Carbon Steel Taper Hand Tap
Mfr # DWTT1-1/8-7
Zoro # G1826924
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Carbon Steel Taper
- Tap Style Taper
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Product Information
- Brand Drill America
- MFR # DWTT1-1/8-7
- Zoro # G1826924
- UPC # 887861078092
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 1-1/8"-7 |
Tap Dimension Type | Carbon Steel Taper |
Details
Item | Carbon Steel Hand Tap |
Tap Style | Taper |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Carbon Steel Hand Taps are used to re-thread damaged and/or jammed threads. Carbon Steel Hand Taps may also be used to thread mild steels. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. Carbon Steel Hand Tap, Taper, 1-1/8"-7, Number of Flutes 4, Dec Equivilant 1.125-7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN Pilot for 4 in. DOC Copperhead Annular Cutters (10540)
- HOUGEN 17/32 in. X 1 in. RotaLoc Plus Annular Cutter (17817)
- HPC Renegade Pick Set, 16 Tools (HPC-H-COLOR-R16)
- MITUTOYO Dial Test Indicator Set, Hori, 0to0.030 In (513-406-10T)
- DRILL AMERICA 10-32 Carbon Steel Taper Hand Tap (DWTT10-32)
- DRILL AMERICA 8-32 Carbon Steel Taper Hand Tap (DWTT8-32)
- DRILL AMERICA 5/16"-24 Carbon Steel Taper Hand Tap (DWTT5/16-24)
- DRILL AMERICA 5/16"-24 HSS Machine and Fraction Hand Tap Set, Tap Thread Size: 5/16"-24 (DWT54523)
- DRILL AMERICA 7/8"-9 HSS Tin Coated 4 Flute Plug Tap (T/A54885TN)
- DRILL AMERICA 1/4"-20 HSS Left Hand 4 Flute Tap Set (DWT60750)
- DRILL AMERICA 5/8"-11 HSS Machine and Fraction Hand Plug Tap, Tap Thread Size: 5/8"-11 (T/A54780)
- Drill America Taps