Shop All Hand Taps
Drill America
1-1/8"-7 Carbon Steel Hand Tap Set
Mfr # DWTS1-1/8-7
Zoro # G1829170
product price: $62.65
/ea
$62.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Tap Set
- Tap Dimension Type Carbon Steel Tap Set
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Product Information
- Brand Drill America
- MFR # DWTS1-1/8-7
- Zoro # G1829170
- UPC # 887861078122
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 1-1/8"-7 |
Tap Dimension Type | Carbon Steel Tap Set |
Details
Item | Carbon Steel Hand Tap |
Tap Style | Tap Set |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Carbon Steel Hand Taps are used to re-thread damaged and/or jammed threads. Carbon Steel Hand Taps may also be used to thread mild steels. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. Carbon Steel Hand Tap, Set includes Taper, Plug and Bottoming Taps, 1-1/8"-7, Number of Flutes 4, Dec Equivilant 1.125-7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Thread Plug Gage, Thread Size 5/8"-11 (4131-5C1)
- KODIAK CUTTING TOOLS .501 O/U HSS Chucking Reamer Straight Flute Straight Shank (5484611)
- TRUPER TAMPER STEEL HANDLE 8X8"" (KR-1ST)
- MILWAUKEE TOOL 5-3/8" 16T Framing Circular Saw Blade (48-40-0522)
- DRILL AMERICA 1-1/8"-12 Carbon Steel Hand Tap Set (DWTS1-1/8-12)
- DRILL AMERICA 7/8"-9 Carbon Steel Hand Tap Set (DWTS7/8-9)
- DRILL AMERICA 1/2"-20 Carbon Steel Hand Tap Set (DWTS1/2-20)
- DRILL AMERICA 9/16"-12 HSS Left Hand 4 Flute Plug Tap (DWT60824)
- DRILL AMERICA 5/8"-18 Carbon Steel Plug Hand Tap (DWTP5/8-18)
- DRILL AMERICA 3-48 HSS Machine and Fraction Hand Tap Set (DWT54118)
- DRILL AMERICA m18x2 HSS Metric Hand Tap (DWTSMT18X2)
- Drill America Hand Taps