Shop All Hand Taps
Drill America
1-1/8"-18 HSS Plug Hand Tap
Mfr # DWTST1-1/8-18P
Zoro # G1828507
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type UNS Plug Tap Special Size
- Tap Style Plug
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Product Information
- Brand Drill America
- MFR # DWTST1-1/8-18P
- Zoro # G1828507
- UPC # 887861090933
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 1-1/8"-18 |
Tap Dimension Type | UNS Plug Tap Special Size |
Details
Item | High Speed Steel Hand Tap |
Tap Style | Plug |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Hand Taps are the most versatile taps for hand use, or for tapping under power. Hand taps are popular for use in general machine tapping or CNC tapping. They are also appropriate for tapping the vast majority of materials in through or blind holed conditions. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. HSS, Tap, Size: 1-1/8-18, 1-1/8"-18 Plug Special Tap Decimal Equivalent: 1.125-18 HSS Plug Tap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 2-in-1 Nut Driver, Hex Head, 1/4-Inch and 5/16-Inch (65064)
- DRILL AMERICA 5/32" Solid Carbide Drill Bit (DMOD5/32)
- TITAN RATCHET REPAIR KIT (TL11308)
- WILLIAMS Screwdriver, Electricians, Slotted, 1/4 Inch Size (JHWSDE-8)
- DRILL AMERICA 1/4"-24 HSS Plug Hand Tap (DWTST1/4-24P)
- DRILL AMERICA 1/2"-26 HSS Plug Hand Tap (DWTST1/2-26P)
- DRILL AMERICA 11/16"-24 HSS Plug Hand Tap (DWTST11/16-24P)
- DRILL AMERICA m4x.35 HSS Metric Hand Tap (DWTSMT4X.35)
- DRILL AMERICA 3/8"-16 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 3/8"-16 (T/A54582)
- DRILL AMERICA m22x2.5 HSS Metric 4 Flute Plug Hand Tap (DWTP22X2.5)
- REGAL CUTTING TOOLS 5/16-32 NEF Hand Tap H3 4 Flt Taper (011804AS)
- Drill America Hand Taps