Shop All Reduced Shank Drill Bits
Drill America
1-17/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank
Mfr # KFD3F1-17/64
Zoro # G100482468
product price: $36.95
/ea
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1-17/64"
Product Information
- Brand Drill America
- MFR # KFD3F1-17/64
- Zoro # G100482468
- UPC # 887861295062
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 1-17/64" |
Description
Contractor grade drill bit manufactured from M1 High Speed Steel. For use in a wide range of materials in the iron and steel families such aluminum, iron, steel and other metal drilling. 135 degree split point tip for self-centering and reducing thrust. Compared to a conventional 118 degree tip, these drills wont go "walking" on you. 3-Flat shank creates an extra secure hold in your chuck. Common flute and overall length for minimal adjustment during tool changes 3" Flute Length, 6" Overall Length, 1/2" Shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wrench, Combination, SAE, 1-9/16" (54PN42)
- PASLODE Connector Nailer, 11 1/2 Width, Straight (515850)
- CLE-LINE Band Saw Blade, 13 ft. 6" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (C254440WTL)
- CENTURY DRILL & TOOL Impact Pro Socket Adapter, 3 Pc Set (68584)
- DRILL AMERICA 5/8" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (DWDRSD5/8)
- DRILL AMERICA 45/64" HSS Reduced Shank Drill Bit 3/8" Shank, Number of Flutes: 2 (DWDRSD3/8X45/64)
- DRILL AMERICA 5/8" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Flute Length: 3" (D/A3F5/8)
- DRILL AMERICA 3/4" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (DWDRSD3/4)
- DRILL AMERICA 31/32" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD31/32)
- DRILL AMERICA 27/32" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F27/32)
- EAGLE TAPTEK CUTTING TOOLS 17/32 BLACK & GOLD S&D DRILL 1/2 SHANK USA (1080D-034-D)
- Drill America Drill Bits