Shop All Taper Shank Drill Bits
Drill America
1-17/64" HSS 4MT Taper Shank Drill Bit
Mfr # DWDTS1-17/64
Zoro # G1929404
product price: $71.59
/ea
$71.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 1-17/64"
- Shank Type Taper
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Product Information
- Brand Drill America
- MFR # DWDTS1-17/64
- Zoro # G1929404
- UPC # 887861048682
- Country of Origin China
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 1-17/64" |
Overall Length | 14-1/8" |
Flute Length | 8-1/2" |
Shank Size | 4MT |
Details
Description
Taper shank drills are made to fit Morse tapered holes. Designed to perform in a broad range of materials in the iron and steel families. They have a black oxide surface treatement that is abrasion resistant, reduces chip welding and improves chip flow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Stripmaster® Replacement Blade Set, For 10F553 (LB-1002)
- DE-STA-CO Flat Tip Spindle, 10-32, 0.56, 1.38 (201208)
- GS TOOLING 3/8" TG100 Collets (334443N)
- THRIFCO PLUMBING 3/4 Inch RAM Bit #3239 (5109083)
- DRILL AMERICA 17/32" Carbide Tipped 2MT Taper Shank Drill Bit (DWDTSCT17/32)
- DRILL AMERICA 3" HSS 5MT Taper Shank Drill Bit (DWDTS3INCH)
- DRILL AMERICA 1-3/8" HSS 4MT Taper Shank Drill Bit (DWDTS1-3/8)
- DRILL AMERICA 5/8" HSS 2MT Taper Shank Drill Bit (DWDTS5/8)
- DRILL AMERICA 19/32" HSS 2MT Taper Shank Drill Bit (DWDTS19/32)
- DRILL AMERICA 1-31/64" HSS 4MT Taper Shank Drill Bit (DWDTS1-31/64)
- DRILLCO 1-33/64, Taper Shank Drill #4 M.T. Smaller (1450A233)
- Drill America Drill Bits