Shop All Counterbores
Drill America
1-1/4"x3/8" Pilot Hole HSS Straight Shank Counterbore
Mfr # DEWCBR1-1/4
Zoro # G1741208
product price: $63.59
/ea
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1-1/4"
- Overall Length 6-5/8"
- Finish Uncoated (Bright)
- Size- Decimal 1.25 in
- Shank Type Straight
Product Information
- Brand Drill America
- MFR # DEWCBR1-1/4
- Zoro # G1741208
- UPC # 887861129459
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 1-1/4" |
Overall Length | 6-5/8" |
Size- Decimal | 1.25 in |
Shank Size | 1" |
Details
Finish | Uncoated (Bright) |
Shank Type | Straight |
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEVER KONCEPT Safety Cutter, 5.75" Handle, Yellow, 10PK (KCJ-2Y)
- FREEMAN 20V 4Ah Battery Replacement (PEL4AHB)
- POWERBUILT 14Pc SAE Combination Wrench Set (949000)
- HHIP Granite Check Stand With Universal Arm (4401-0120)
- DRILL AMERICA 3/8"x5/32" Pilot Hole HSS Straight Shank Counterbore (DEWCBR3/8)
- DRILL AMERICA 7/8"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR7/8)
- DRILL AMERICA 5/32"x5/32" Pilots for Counterbore (DEWPIL5/32X5/32)
- DRILL AMERICA 3/16"x3/32" Pilot Hole HSS Straight Shank Counterbore (DEWCBR3/16)
- DRILL AMERICA 5/16"x5/32" Pilots for Counterbore (DEWPIL5/16X5/32)
- DRILL AMERICA 11/16"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR11/16)
- SUPER TOOL Counterbore, 1-1/8" D, Carbide Tipped (56415)
- Drill America Porting Tools & Counterbores