Shop All Annular Cutters
Drill America
1-1/4"x3" HSS Annular Cutter
Mfr # DWC5-530-345
Zoro # G1738660
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Material High Speed Steel
- Diameter 1-1/4"
- Shank Dia. 3/4"
- Material High Speed Steel
- Cutting Direction Right Hand
Product Information
- Brand Drill America
- MFR # DWC5-530-345
- Zoro # G1738660
- UPC # 887861000840
- Country of Origin China
- Category Annular Cutters
Dimensions
Diameter | 1-1/4" |
Cutting Depth | 3" |
Shank Dia. | 3/4" |
Details
Item | Annular Cutter |
Cutter Material | High Speed Steel |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Annular cutters are designed for fast, efficient hole making. Annular cutters cut only that material necessary to produce a quality hole. Works with Hougen Magnetic Drill, Milwaukee and similar machines.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Screw Machine Drill Bit, #56 Size, 140 Degrees Point Angle, High Speed Steel, TiAlN Finish (859511811)
- HD Square Drive Tip X-Hard - 4 in. (P002S 4)
- CRESCENT LUFKIN 100 ft L Replacement Oil Tape Blade for C2276D, 1/4 in W (OC2276DN)
- IDEAL Wire Pulling Lubricant, 1 qt. Bottle, Blue (31-378)
- DRILL AMERICA 1-1/4"x2" HSS Annular Cutter (DWC5-530-245)
- DRILL AMERICA 1-1/4"x1" HSS Annular Cutter (DWC5-530-145)
- DRILL AMERICA 1-3/8x2" HSS Annular Cutter (DWC5-530-251)
- DRILL AMERICA 1-9/16"x3" HSS Annular Cutter (DWC5-530-360)
- DRILL AMERICA 11/16"x1" HSS Annular Cutter (DWC5-530-119)
- DRILL AMERICA 1-5/16" X 2" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-248)
- HOUGEN 15/16 in. X 3 in. 12,000-Series Annular Cutter (3-12230)
- Drill America Annular Cutters