Shop All Annular Cutters
Drill America
1-1/4"x1" HSS Annular Cutter
Mfr # DWC5-530-145
Zoro # G1735075
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Material High Speed Steel
- Diameter 1-1/4"
- Shank Dia. 3/4"
- Material High Speed Steel
- Cutting Direction Right Hand
Product Information
- Brand Drill America
- MFR # DWC5-530-145
- Zoro # G1735075
- UPC # 887861000369
- Country of Origin China
- Category Annular Cutters
Dimensions
Diameter | 1-1/4" |
Cutting Depth | 1" |
Shank Dia. | 3/4" |
Details
Item | Annular Cutter |
Cutter Material | High Speed Steel |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Annular cutters are designed for fast, efficient hole making. Annular cutters cut only that material necessary to produce a quality hole. Works with Hougen Magnetic Drill, Milwaukee and similar machines.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 1-5/16" S 12 Point SAE Wrench (CMMT44709)
- DIABLO FORSTNER DRILL BIT 7/8"" (FB-006)
- WESTWARD 1 in Drive, 2-7/16" 12 pt SAE Socket, 12 Points (45J232)
- DRILL AMERICA 29/32" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (D/ARSD29/32)
- DRILL AMERICA 1-1/4"x2" HSS Annular Cutter (DWC5-530-245)
- DRILL AMERICA 1-1/4"x3" HSS Annular Cutter (DWC5-530-345)
- DRILL AMERICA 3/4"x1" HSS Annular Cutter (DWC5-530-121)
- DRILL AMERICA 2"x2" Carbide Tipped Annular Cutter (CTC5-530-281)
- DRILL AMERICA 1-5/16"x3" HSS Annular Cutter (DWC5-530-348)
- DRILL AMERICA 1-1/16"x2" HSS Annular Cutter (DWC5-530-236)
- SLUGGER BY FEIN Annular Cutter, 1-5/8" dia., 1" Cutting D (63134413041)
- Drill America Annular Cutters